1-1/2 x 1/4 in. Nozzle
1-1/2 x 1/4 in. Nozzle
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Deluxe rotary nozzle for 1/4" jet hose
- For use with JM-1000 and JM-1450
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- M-1000 Mini-Jet™ and JM-1450 Electric Water Jets
- Color Finish Name:
- Silver
- Diameter:
- 1/4 in
- Height:
- 1 in
- Length:
- 1-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Nozzle
- Tool Type:
- Rotary Nozzle
- UL Listed:
- No
- Width:
- 1 in