This product requires certification to purchase.

2 in. Clog Chopper

General Pipe Cleaners

2 in. Clog Chopper

  • Fast #
  • Part #G128820
  • Item #4320256
4.9 out of 5 Customer Rating
Brand image
General Pipe Cleaners

2 in. Clog Chopper

  • Fast #
  • Part #G128820
  • Item #4320256
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Perfectly balanced to easily negotiate multiple, tricky bends.
  • Cutting edges clear clogs and scrape encrusted debris from walls of pipe.
  • The inverted cutting edges run smoothly, without rattling or jumping.
  • Self-sharpens while working.
  • Use with 1/2", 9/16", 5/8" and 3/4" Flexicore® cables
  • For cable sizes: 5/8" and 3/4"
  • Self-sharpens while working
  • Requires Certification

Specifications

Application:
Drain Cleaning
Color Finish Name:
Black
Diameter:
2 in
Fits Pipe Size:
3 in - 4 in
Length:
2 in
Pipe Capacity:
3 in - 4 in
Product Type:
Clog Chopper