This product requires certification to purchase.

2 in. Cutter

You last purchased this on
 
General Pipe Cleaners

2 in. Cutter

  • Fast #
  • Part #G2UC
  • Item #72345
  • Manufacturer Part #2UC
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Pipe Cleaners

2 in. Cutter

  • Fast #
  • Part #G2UC
  • Item #72345
  • Manufacturer Part #2UC
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1562
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For cutting and scraping
  • For use with 5/8" and 3/4" cables
  • Requires Certification

Documents


Specifications

Application:
Residential
Brand Model Compatibility:
X550EM3 and X575EM3
Diameter:
2 in
Fits Pipe Size:
3 in - 10 in
Material:
Steel
Number of Pieces:
1 Piece
Product Type:
Cutter
UL Listed:
No
Weight:
0.4 lb