2 in. Cutter Set
2 in. Cutter Set
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Includes an arrow head starting drill to get water flowing
- A 1-1/2" U-cutter for cutting and scraping
- Two inch side cutter blades for cutting and scraping
- A boring gimlet for removing loose objects
- Use with Mini-Rooter®, Mini-Rooter XP® and Mini-Rooter Pro®
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- Mini-Rooter Pro®, Mini-Rooter XP®, Mini-Rooter®
- Height:
- 2 in
- Length:
- 2 in
- Material:
- Steel
- Number of Pieces:
- 5 Piece
- Number of Tools Included:
- 1
- Product Type:
- Cutter Set
- UL Listed:
- No
- Weight:
- 0.5 lb
- Width:
- 2 in