200 ft. Basic Unit Gas Jet
200 ft. Basic Unit Gas Jet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Clear grease and ice in large lines or small
- Clears 3 to 10 lines, up to 300 ft. long
- 389 cc (13 hp) Honda engine with low oil shut off
- The 2 to 1 gear reducer extends pump life
- Heavy duty 3000 psi, 4 gpm triplex pump with Vibra-pulse®
- 300 ft. capacity removable hose reel with reel brake
- Rides on four flat-free foam core tires and heavy duty easily maneuverable frame
- Includes: 200' x 3/8" hose, 4 pc. Nozzle set, nozzle cleaning tool, Spray wand with trigger, Rubber gloves, Tool box
- Made in USA
Specifications
- Application:
- Drain Cleaning
- Cable Length (ft):
- 200 ft
- Color Finish Name:
- Orange, Black
- Diameter:
- 3/8 in
- Fits Pipe Size:
- 1-1/2 in - 8 in
- Fuel Type:
- Natural Gas
- Handle Type:
- Grip
- Height:
- 64 in
- Length:
- 200 ft
- Material:
- Steel
- Pipe Capacity:
- 1-1/2 in - 8 in
- Power Source:
- Gas
- Width:
- 32 in