This product requires certification to purchase.

25 ft. Drill Snake

You last purchased this on
 
General Pipe Cleaners

25 ft. Drill Snake

  • Fast #
  • Part #GDS25
  • Item #3868520
  • Manufacturer Part #DS-25
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Pipe Cleaners

25 ft. Drill Snake

  • Fast #
  • Part #GDS25
  • Item #3868520
  • Manufacturer Part #DS-25
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Innovative tool that attaches to an electric drill
  • Encased in a plastic tube that remains stationary as snake is rotated by the drill
  • Automatic clutch that slips if the boring head gets caught in the line
  • Requires Certification

Documents


Specifications

Application:
Drain Cleaning
Autofeed Cable:
No
Brand Model Compatibility:
General Pipe Cleaners
Cable Length (ft):
25 ft
Color Finish Name:
Black
Corded Cordless:
Cordless
Handle Type:
Grip
Height:
10 in
Length:
25 ft
Material:
Plastic, Steel
Material Type:
Poly
Width:
10-1/2 in