3/8 in. Arrow Head Cutter
3/8 in. Arrow Head Cutter
Frequently Purchased Together
Product Details
Product Details
- Starting drill for sharp turns in small lines
- Use with 5/16" and 3/8" Flexicore® cables
Documents
Specifications
- Application:
- Drain Cleaning
- Color Finish Name:
- Black
- Diameter:
- 3/8 in
- Height:
- 1 in
- Length:
- 3 in
- Material:
- Steel
- Product Type:
- Arrow Head Cutter
- Width:
- 1 in