This product requires certification to purchase.

3 in. U-Cutter

You last purchased this on
 
General Pipe Cleaners

3 in. U-Cutter

Brand image
You last purchased this on
 
General Pipe Cleaners

3 in. U-Cutter

  • Fast #
  • Part #G3UC
  • Item #342808
  • Manufacturer Part #3UC
4.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 3" U-cutter for cutting and scraping
  • Use with 5/8" and 3/4" Flexicore® cables
  • Requires Certification

Documents


Specifications

Application:
Residential
Diameter:
3 in
Fits Pipe Size:
4 in - 10 in
Length:
3 in
Material:
Steel
Pipe Capacity:
3 in - 6 in
Product Type:
U-Cutter



Call for Pricing
Call for Pricing