4-1/2 in. Spring Leader Nozzle
4-1/2 in. Spring Leader Nozzle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Spring leader nozzle for 1/4" jet hose
- Use with JM-3055
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- Jet-set™ JM-3055 Sewer Jetter
- Color Finish Name:
- Silver
- Fits Pipe Size:
- 1/4 in
- Flow Rate:
- 5.5 gpm
- Height:
- 1 in
- Length:
- 4-1/2 in
- Material:
- Hardened Steel, Stainless Steel
- Product Type:
- Nozzle
- Tool Type:
- Nozzle
- UL Listed:
- No
- Width:
- 1 in