4 in. Cutter Blade
4 in. Cutter Blade
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8182-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For cutting and scraping
- For use with 1/2" and 3/4" Flexicore® cable
Documents
Specifications
- Application:
- Drain Cleaning
- Fits Pipe Size:
- 3 in - 10 in
- Height:
- 1 in
- Length:
- 4 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Pipe Capacity:
- 3 in - 10 in
- Product Type:
- Cutter Blade
- Size:
- 2 in
- UL Listed:
- No
- Width:
- 3 in