This product requires certification to purchase.

4 in. Cutter Blade

You last purchased this on
 
General Pipe Cleaners

4 in. Cutter Blade

  • Fast #
  • Part #G4SCB
  • Item #20302
  • Manufacturer Part #4SCB
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Pipe Cleaners

4 in. Cutter Blade

  • Fast #
  • Part #G4SCB
  • Item #20302
  • Manufacturer Part #4SCB
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2045
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Used for cutting and scraping
  • Use with 1/2" & 3/4" Flexicore® cables
  • Requires Certification

Documents


Specifications

Application:
Cutting, Drain Cleaning, Scraping
Color Finish Name:
Black
Length:
4 in
Material:
Steel
Number of Pieces:
2 Piece
Product Type:
Cutter Blade
UL Listed:
No