This product requires certification to purchase.

4 in. Drain Flusher

You last purchased this on
 
General Pipe Cleaners

4 in. Drain Flusher

Brand image
You last purchased this on
 
General Pipe Cleaners

4 in. Drain Flusher

  • Fast #
  • Part #G4DF
  • Item #304047
  • Manufacturer Part #4DF
3.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Tough, reinforced construction to resist punctures
  • Equipped with back-flow preventer on the inlet side
  • Narrow profile and internal flat spring help work Drain Flusher around bends
  • Requires Certification

Specifications

Application:
Residential
Length:
4 in
Material:
Plastic
Material Type:
Reinforced Nylon
Number of Pieces:
1 Piece
Product Type:
Drain, Flusher
UL Listed:
No
Weight:
3 lb


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com