5 in. Nozzle
5 in. Nozzle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Jet nozzles for General Jet-Set™ sewer jetters
- Use with JM-2900 and JM-3000
- Includes 15° angle nozzle, 15° angle nozzle with forward jet, 30° angle nozzle, and spring leader nozzle
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- Jet-set™ JM-2900 and JM-3000 Sewer Jetters
- Color Finish Name:
- Metallic
- Fits Pipe Size:
- 1/8 in
- Flow Rate:
- 4 gpm
- Height:
- 2 in
- Length:
- 5 in
- Material:
- Hardened Steel, Stainless Steel
- Package Quantity:
- Piece of 4
- Product Type:
- Nozzle
- UL Listed:
- No
- Width:
- 8 in