AutoCut®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Cutter wheel automatically tightens as you turn the AutoCut - no knobs to turn
- Cuts copper tubing with less than 1 inch of clearance
- Quicker than conventional copper tubing cutters
- Ratchet handles available for extra turning leverage
- Excellent for stub-out work
- Same cutter wheel used on all sizes of AutoCut copper tubing cutters
Specifications
- Application:
- Copper Tubing
- Collection:
- AutoCut®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange, Black
- Cutting Capacity:
- 1/2 in
- Height:
- 4-1/2 in
- Length:
- 14 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Tool Type:
- Cutter
- Weight:
- 0.25 lb
- Width:
- 5 in