AutoCut®
Frequently Purchased Together
Product Details
Product Details
- Cutter wheel automatically tightens as you turn the AutoCut - no knobs to turn
- Cuts copper tubing with less than 1 inch of clearance
- Quicker than conventional copper tubing cutters
- Ratchet handles available for extra turning leverage
- Excellent for stub-out work
- Same cutter wheel used on all sizes of AutoCut copper tubing cutters
Specifications
- Application:
- Cutting Pipe
- Brand Model Compatibility:
- ATC-100, ATC-12, ATC-34
- Collection:
- AutoCut®
- Color Finish Name:
- Silver
- Cutting Capacity:
- 3/4 in
- Height:
- 5-1/2 in
- Length:
- 7 in
- Material:
- Hardened Steel
- Material Type:
- Poly
- Number of Pieces:
- 2 Piece
- Package Quantity:
- Pack of 2
- Product Type:
- Cutting Wheel
- Weight:
- 0.25 lb
- Width:
- 4-3/4 in