This product requires certification to purchase.

1 in. Cutting Tool

General Pipe Cleaners

ClogChopper® 1 in. Cutting Tool

  • Fast #
  • Part #G128800
  • Item #4320251
5 out of 5 Customer Rating
Brand image
General Pipe Cleaners

ClogChopper® 1 in. Cutting Tool

  • Fast #
  • Part #G128800
  • Item #4320251
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Perfectly balanced to easily negotiate multiple, tricky bends.
  • Cutting edges clear clogs and scrape encrusted debris from walls of pipe.
  • The inverted cutting edges run smoothly, without rattling or jumping.
  • Self-sharpens while working.
  • Use with 5/16" & 3/8" Flexicore® cables
  • Self-sharpens while working
  • Requires Certification

Specifications

Application:
Drain Cleaning
Collection:
ClogChopper®
Diameter:
1 in
Fits Pipe Size:
1-1/2 in - 2 in
Number of Pieces:
1 Piece
Pipe Capacity:
1-1/2 in - 2 in
Product Type:
Cutting Tool
UL Listed:
No