This product requires certification to purchase.

2 in. Cutter with 7/8 in. Sections and R-Connector

You last purchased this on
 
General Pipe Cleaners

ClogChopper™ 2 in. Cutter with 7/8 in. Sections and R-Connector

  • Fast #
  • Part #GR2CG10
  • Item #4320254
  • Manufacturer Part #R-2CG-10
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Pipe Cleaners

ClogChopper™ 2 in. Cutter with 7/8 in. Sections and R-Connector

  • Fast #
  • Part #GR2CG10
  • Item #4320254
  • Manufacturer Part #R-2CG-10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Maintains central line position, minimizes pipe wall, elbow, connection and joint damage
  • Clears clogs and scrapes encrusted debris from inner walls
  • Six inverted cutting edges run smoothly, without rattling or jumping
  • Durable enough to handle years of demanding use in residential and commercial applications
  • Self-sharpens while working
  • "R" style connector
  • Requires Certification

Specifications

Application:
Drain Cleaning
Brand Model Compatibility:
Ridgid®
Collection:
ClogChopper™
Color Finish Name:
Black
Fits Pipe Size:
2 in
Height:
1-1/2 in
Length:
7 in
Material:
Steel
Pipe Capacity:
2 in
Width:
4-3/4 in