3 ft. Closet Auger with Regular Head
Closet Auger™ 3 ft. Closet Auger with Regular Head
Frequently Purchased Together
Product Details
Product Details
- 3' Flexicore(R) closet auger, individually boxed, sold in 4 pack
- Extra 3' of cable within the handle reaches stoppages beyond the bowl
- Vinyl bowl guard and vinyl handle with “grip clip” to attach cable
- Heavy duty powder coated steel tube
- Guaranteed against breaking for a full year
- Made in U.S.A.
Documents
Specifications
- Application:
- Sanitation
- Autofeed Cable:
- No
- Cable Length (ft):
- 3 ft
- Collection:
- Closet Auger™
- Color Finish Name:
- Silver, Orange
- Corded Cordless:
- Cordless
- Handle Material:
- Plastic
- Handle Type:
- Grip
- Height:
- 2 in
- Length:
- 3 ft
- Material:
- Steel, Plastic
- Power Source:
- Manual
- Tool Type:
- Toilet Auger
- Width:
- 7 in