10 ft. Spiral Hose
Cold-Shot™ 10 ft. Spiral Hose
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2885-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Spiral hose extension for Cold-Shot® pipe freeze kit
- 10' extended
- Use with Cold-Shot® pipe freeze kit
Documents
Specifications
- Application:
- Pipe, Repair
- Collection:
- Cold-Shot™
- Color Finish Name:
- Black, Orange
- Height:
- 1-1/2 in
- Length:
- 10 ft
- Material:
- Plastic
- Tool Type:
- Spiral Hose Extension
- UL Listed:
- No
- Width:
- 1-1/2 in