Double Nipple for General Wire Spring Company Pipe Cleaners 118020 Cold-Shot Pipe Freeze Kit
Cold-Shot™ Double Nipple for General Wire Spring Company Pipe Cleaners 118020 Cold-Shot Pipe Freeze Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Replacement double nipple
- Use with Cold-Shot® Pipe Freeze Kit
Documents
Specifications
- Application:
- Pipe, Repair
- Brand Model Compatibility:
- General Pipe Cleaners
- Collection:
- Cold-Shot™
- Color Finish Name:
- Brass
- Height:
- 2 in
- Length:
- 2 in
- Material:
- Brass
- Tool Type:
- Nipple
- Width:
- 2 in