Freeze Head for 1-1/2 in. Iron Pipe
Cold-Shot™ Freeze Head for 1-1/2 in. Iron Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Freeze head for 1-1/2" iron
- Use with Cold-Shot® pipe freeze kit
Specifications
- Application:
- Iron Pipe
- Collection:
- Cold-Shot™
- Fits Pipe Size:
- 1-1/2 in
- Number of Tools Included:
- 1
- Tool Type:
- Freeze Head
- UL Listed:
- No