Pipe Freezing Kit for General Wire CO2 Tank
Cold-Shot™ Pipe Freezing Kit for General Wire CO2 Tank
Frequently Purchased Together
Product Details
Product Details
- Used for C02 tank
Documents
Specifications
- Application:
- Tanks
- Collection:
- Cold-Shot™
- Color Finish Name:
- Black, Orange
- Fits Pipe Size:
- 1/8 in - 2 in
- Height:
- 1 in
- Length:
- 2 in
- Material:
- Brass
- Tool Type:
- T-Distributor
- Width:
- 2 in