Seal Ring for GCST953410 T-Distributor
Cold-Shot™ Seal Ring for GCST953410 T-Distributor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Replacement seal ring for T-distributor
- Use with Cold-Shot® pipe freeze kit
Documents
Specifications
- Application:
- T-Distributor
- Brand Model Compatibility:
- GCST953410
- Collection:
- Cold-Shot™
- Color Finish Name:
- Brass
- Height:
- 1/4 in
- Length:
- 1 in
- Material:
- Brass
- Tool Type:
- Seal Ring
- Width:
- 1 in