This product requires certification to purchase.

1/2 in. Copper Key

You last purchased this on
 
General Pipe Cleaners

CopperKey® 1/2 in. Copper Key

  • Fast #
  • Part #GCK12
  • Item #2368747
  • Manufacturer Part #CK-12
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Pipe Cleaners

CopperKey® 1/2 in. Copper Key

  • Fast #
  • Part #GCK12
  • Item #2368747
  • Manufacturer Part #CK-12
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 1/2" CopperKey copper tubing prep tool
  • Your key to quicker, easier, safer copper tube prep
  • Up to 3 times faster than a brush or abrasive cloth
  • Lasts up to 4 times longer than traditional tools
  • Ratchet action for work in tight spots
  • Two-in-one design preps copper inside and out
  • Patented head eliminates the risk of scrapes and flux burns
  • Tungsten carbide coating on staples for faster, more thorough prep
  • Offset brush prevents stripes on tubing
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
General Pipe Cleaners
Collection:
CopperKey®
Color Finish Name:
Orange
Diameter - Outside:
1/2 in
Handle Material:
Plastic
Handle Type:
Grip
Height:
5 in
Length:
12 in
Material:
Copper, Steel
Tool Type:
Fitting Brush
Width:
12 in