Pipe Cleaning Tool for 1/2 in. Copper Tubing
CopperKey® Pipe Cleaning Tool for 1/2 in. Copper Tubing
Product Details
Product Details
- 1/2" and 3/4" CopperKey copper tubing prep tool combo
- Your key to quicker, easier, safer copper tube prep
- Up to 3 times faster than a brush or abrasive cloth
- Lasts up to 4 times longer than traditional tools
- Ratchet action for work in tight spots
- Two-in-one design preps copper inside and out
- Patented head eliminates the risk of scrapes and flux burns
- Tungsten carbide coating on staples for faster, more thorough prep
- Offset brush prevents stripes on tubing
Documents
Specifications
- Collection:
- CopperKey®
- Diameter:
- 1/2 in
- Tool Type:
- Pipe Cleaning Tool
- Weight:
- 1 lb