This product requires certification to purchase.

25 ft. Hand Auger

You last purchased this on
 
General Pipe Cleaners

D-25 Handy™ 25 ft. Hand Auger

  • Fast #
  • Part #GL25FL1DH
  • Item #1120002
  • Manufacturer Part #L-25FL1-DH
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Pipe Cleaners

D-25 Handy™ 25 ft. Hand Auger

  • Fast #
  • Part #GL25FL1DH
  • Item #1120002
  • Manufacturer Part #L-25FL1-DH
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 25' x 1/4" replacement Flexicore(R) cable with down head
  • Replacement cable for Spin-Thru
  • Requires Certification

Documents


Specifications

Application:
Drain Cleaning
Autofeed Cable:
No
Brand Model Compatibility:
General Pipe Cleaners
Cable Length (ft):
25 ft
Collection:
D-25 Handy™
Color Finish Name:
Silver
Corded Cordless:
Cordless
Height:
1 in
Length:
25 ft
Material:
Steel
Pipe Capacity:
1-1/4 in - 3 in
Power Source:
Manual
Tool Type:
Auger
Width:
12 in