25 ft. Handheld Drain Cleaner with Tough New Container and Rugged New Chuck
D-25 Handy™ 25 ft. Handheld Drain Cleaner with Tough New Container and Rugged New Chuck
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Includes 25' of 1/4" Flexicore® cable
- Can be operated manually or with 3/8" or 1/2" drill
- Durable container with comfortable turning sleeve
- Includes 25' x 1/4" Flexicore(R) cable with downhead
- Made in USA
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Pipe Cleaners
- Cable Length (ft):
- 25 ft
- Collection:
- D-25 Handy™
- Color Finish Name:
- Grey, Silver
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- Fits Pipe Size:
- 1-1/4 in - 3 in
- Flow Rate:
- 0.5 gpm
- Handle Type:
- Grip
- Height:
- 9 in
- Length:
- 25 ft
- Material:
- Plastic, Steel
- Material Type:
- Poly
- Pipe Capacity:
- 1-1/4 in - 3 in
- Width:
- 9 in