This product requires certification to purchase.

20 ft. Circuit interrupter and Power Cord

You last purchased this on
 
General Pipe Cleaners

Easy Rooter® 20 ft. Circuit interrupter and Power Cord

  • Fast #
  • Part #G136000
  • Item #4044929
  • Manufacturer Part #136000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Pipe Cleaners

Easy Rooter® 20 ft. Circuit interrupter and Power Cord

  • Fast #
  • Part #G136000
  • Item #4044929
  • Manufacturer Part #136000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Replacement ground fault circuit interrupter with 20' cord
  • Requires Certification

Documents


Specifications

Application:
Commercial
Collection:
Easy Rooter®
Length:
20 ft
Number of Pieces:
1 Piece
Product Type:
Ground Fault Interrupter
UL Listed:
No
Wire Gauge (AWG):
16 ga