1/2 X 100 Flat Sewer Tape With Roller
Flat Sewer Rod 1/2 X 100 Flat Sewer Tape With Roller
Product Details
Product Details
- 100 ft. of 1/2" x 1/16" flat steel rod with roller head
- Sturdy tool for cleaning drain lines and sewers
- Oil tempered spring steel resists rusting and kinking
- Rod is bolted to frame so it can't spring out accidently
- Efficient Quick-Grip" handle makes work go faster
- Made in USA
- Corrosion-resistant precision molded pump stage. 304 stainless steel bearing prevent fusing
- Stainless steel hex drive shaft with 1-piece motor-to-shaft coupling
- Stainless steels suction screen covers large area suction inlet on stainless steel units
- Polypropylene "snap" on screen on cast iron units
Documents
Specifications
- Application:
- Drain Cleaning
- Collection:
- Flat Sewer Rod
- Color Finish Name:
- Black
- Height:
- 1-1/2 in
- Length:
- 19 in
- Material:
- Steel
- Width:
- 19 in