This product requires certification to purchase.

This product has been replaced by

50'X1/2X1/16 FLAT SEWER ROD W/HOLDER (FOR USE IN MEDIUM PIPE)
General Pipe Cleaners
Manufacturer Part #50BH
You last purchased this on
 
General Pipe Cleaners

Flat Sewer Rod

  • Fast #
  • Part #G50B
  • Item #41433
  • Manufacturer Part #50B
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

50'X1/2X1/16 FLAT SEWER ROD W/HOLDER (FOR USE IN MEDIUM PIPE)
General Pipe Cleaners
Manufacturer Part #50BH
General Pipe Cleaners

Flat Sewer Rod

  • Fast #
  • Part #G50B
  • Item #41433
  • Manufacturer Part #50B
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 50 ft. of 1/2" x 1/16" flat steel rod with roller head
  • Sturdy tool for cleaning drain lines and sewers
  • Oil tempered spring steel resists rusting and kinking
  • Rod is bolted to frame so it can't spring out accidently
  • Efficient Quick-Grip" handle makes work go faster
  • Made in USA
  • Requires Certification

Documents


Specifications

Application:
Drain Cleaning
Collection:
Flat Sewer Rod
Color Finish Name:
Black
Height:
2 in
Length:
50 ft
Material:
Steel
Width:
1/2 in