1/4X35 Hand AUGER DWN HD Less Handle
Flexicore® 1/4X35 Hand AUGER DWN HD Less Handle
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 35' x 3/8" replacement Flexicore(R) cable with down head
- Replacement cable for Spin-Thru
- Pop-up drain assembly
- Less handles, see pages 06486, 18906
Documents
Specifications
- Application:
- Drain Cleaning
- Autofeed Cable:
- No
- Cable Length (ft):
- 35 ft
- Collection:
- Flexicore®
- Color Finish Name:
- Silver
- Corded Cordless:
- Cordless
- Height:
- 1 in
- Length:
- 13 in
- Material:
- Steel
- Pipe Capacity:
- 1-1/4 in - 3 in
- Power Source:
- Manual
- Tool Type:
- Auger
- Width:
- 12 in