This product requires certification to purchase.

100 ft. x 4 - 10 x 3/4 in. Drain Snake

You last purchased this on
 
General Pipe Cleaners

Flexicore® 100 ft. x 4 - 10 x 3/4 in. Drain Snake

  • Fast #
  • Part #G100EM5
  • Item #45234
  • Manufacturer Part #100EM5
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Pipe Cleaners

Flexicore® 100 ft. x 4 - 10 x 3/4 in. Drain Snake

  • Fast #
  • Part #G100EM5
  • Item #45234
  • Manufacturer Part #100EM5
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated
  • Has superior strength and the right amount of flexibility
  • One-year warranty against defect or breakage
  • Made in USA
  • Requires Certification

Specifications

Application:
Drain Cleaning
Brand Model Compatibility:
PS92-A,PS92-C and P-MX-A
Cable Length (ft):
100 ft
Collection:
Flexicore®
Color Finish Name:
Silver
Diameter:
3/4 in
End Connection 1:
Male
End Connection 2:
Female
End Connections:
Male x Female
Fits Pipe Size:
4 in - 10 in
Height:
3 in
Material:
Steel
Number of Tools Included:
1
Pipe Capacity:
4 in - 10 in
Tool Type:
Cable
UL Listed:
No
Weight:
101 lb
Width:
34 in