100 ft. x 3/8 in. Cable
Flexicore® 100 ft. x 3/8 in. Cable
Frequently Purchased Together
Product Details
Product Details
- Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated
- Has unequalled strength and the right amount of flexibility
- So tough it carries a 1 year warranty against defect or breakage
- Made in USA
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Pipe Cleaners
- Cable Length (ft):
- 100 ft
- Collection:
- Flexicore®
- Color Finish Name:
- Silver
- Diameter:
- 3/8 in
- Fits Pipe Size:
- 2 in - 4 in
- Height:
- 2 in
- Length:
- 100 ft
- Material:
- Steel
- Pipe Capacity:
- 2 in - 4 in
- Product Type:
- Cable
- Width:
- 24 in