25 ft. x 1/4 in. Drain Snake
Flexicore® 25 ft. x 1/4 in. Drain Snake
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Replacement 25' x 1/4" Flexicore® cable
- Use with Super-Vee®, Power-Vee®, Handylectric®, Drain-Rooter®, Drain-Rooter PH®, Model DRZ™, & Model DRZ-PH™
- Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated
- Has unequalled strength and the right amount of flexibility
- So tough it carries a one-year warranty against defect or breakage
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- Drain-Rooter, Drain-Rooter PH, Handylectric, Model DRZ, Model DRZ-PH, Power-Vee, Super-Vee
- Cable Length (ft):
- 25 ft
- Collection:
- Flexicore®
- Corded Cordless:
- Corded
- Diameter:
- 1/4 in
- Fits Pipe Size:
- 1-1/4 in – 2 in
- Height:
- 1-3/4 in
- Length:
- 25 ft
- Material:
- Steel
- Pipe Capacity:
- 1-1/4 in – 2 in
- Product Type:
- Drain Cable
- Size:
- 1/4 in x 25 ft
- UL Listed:
- No
- Weight:
- 4 lb
- Width:
- 12 in