This product requires certification to purchase.

25 ft. x 1/4 in. Drain Snake

You last purchased this on
 
General Pipe Cleaners

Flexicore® 25 ft. x 1/4 in. Drain Snake

Brand image
You last purchased this on
 
General Pipe Cleaners

Flexicore® 25 ft. x 1/4 in. Drain Snake

  • Fast #
  • Part #G25HE1DH
  • Item #64661
  • Manufacturer Part #25HE1-DH
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated
  • Features an unequalled strength and the right amount of flexibility
  • Carries a 1 year warranty against defect or breakage
  • Made in the USA
  • Requires Certification

Specifications

Application:
Drain Cleaning
Brand Model Compatibility:
HS-PV-F, PV-F
Collection:
Flexicore®
Corded Cordless:
Corded
Diameter:
1/4 in
Height:
2 in
Length:
25 ft
Product Type:
Drain Cable
Size:
1/4 in x 25 ft
UL Listed:
No
Weight:
4 lb
Width:
13 in



Customers Also Bought
1–6 of 18 items
Part #M48532564
Item #7374353
5 out of 5 Customer Rating
Requires Certification
Part #G25HE1DDH
Item #1134480
3.8 out of 5 Customer Rating
Requires Certification
Part #GD258
Item #304043
5 out of 5 Customer Rating
Requires Certification
Part #GSVF
Item #304031
5 out of 5 Customer Rating
Requires Certification
Part #GPV77
Item #4043566
4.5 out of 5 Customer Rating
Requires Certification
Part #G25HE1
Item #40353
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G50HE1
Item #22730
5 out of 5 Customer Rating
Requires Certification
Part #G50HE1DH
Item #64662
3.5 out of 5 Customer Rating
Requires Certification
Part #G75EM3
Item #47333
5 out of 5 Customer Rating
Requires Certification
Part #G35HE2
Item #5336
5 out of 5 Customer Rating
Requires Certification
Part #G75EM2
Item #47162
5 out of 5 Customer Rating
Requires Certification
Part #G25HE1DDH
Item #1134480
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing