25 ft. x 3/8 in. Drain Snake
Flexicore® 25 ft. x 3/8 in. Drain Snake
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 308-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated
- Features an unequalled strength and the right amount of flexibility
- Carries a 1 year warranty against defect or breakage
- Comes with female connector
- Made in the USA
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- Drain Rooter, Handylectric, Power-Vee, Super-Vee
- Collection:
- Flexicore®
- Corded Cordless:
- Corded
- Diameter:
- 3/8 in
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connections:
- Female
- Height:
- 1-3/4 in
- Length:
- 25 ft
- Product Type:
- Drain Cable
- Size:
- 3/8 in x 25 ft
- UL Listed:
- No
- Weight:
- 58.9 lb
- Width:
- 12 in