This product requires certification to purchase.

25 ft. x 5/16 in. Drain Cable

You last purchased this on
 
General Pipe Cleaners

Flexicore® 25 ft. x 5/16 in. Drain Cable

  • Fast #
  • Part #G25HE1AC
  • Item #1134471
  • Manufacturer Part #25HE1-AC
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Pipe Cleaners

Flexicore® 25 ft. x 5/16 in. Drain Cable

  • Fast #
  • Part #G25HE1AC
  • Item #1134471
  • Manufacturer Part #25HE1-AC
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated
  • Has unequalled strength and the right amount of flexibility
  • So tough it carries a 1 year warranty against defect or breakage
  • Made in USA
  • Requires Certification

Documents


Specifications

Application:
Drain Cleaning
Cable Length (ft):
25 ft
Collection:
Flexicore®
Color Finish Name:
Silver
Diameter:
5/16 in
Fits Pipe Size:
1-1/4 in - 3 in
Height:
2 in
Length:
25 ft
Material:
Steel
Pipe Capacity:
1-1/4 in - 3 in
Product Type:
Drain Cable
Width:
12 in