This product requires certification to purchase.

3/8 X 50 CORE Hand AUGER DWN HD

You last purchased this on
 
General Pipe Cleaners

Flexicore® 3/8 X 50 CORE Hand AUGER DWN HD

  • Fast #
  • Part #GL50FL2DH
  • Item #4042
  • Manufacturer Part #L-50FL2-DH
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Pipe Cleaners

Flexicore® 3/8 X 50 CORE Hand AUGER DWN HD

  • Fast #
  • Part #GL50FL2DH
  • Item #4042
  • Manufacturer Part #L-50FL2-DH
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 50' x 3/8" replacement Flexicore(R) cable with down head
  • Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated
  • Features an unparalled strength and the right amount of flexibility
  • One year warranty against defect or breakage
  • Made in USA
  • Requires Certification

Documents


Specifications

Collection:
Flexicore®
Color Finish Name:
Silver
Height:
3 in
Length:
13 in
Material:
Steel
Pipe Capacity:
1-1/4 in - 3 in
Width:
12 in