This product requires certification to purchase.

5/16X35 CORE AUGER With Handle

You last purchased this on
 
General Pipe Cleaners

Flexicore® 5/16X35 CORE AUGER With Handle

  • Fast #
  • Part #GL35FL1A
  • Item #424697
  • Manufacturer Part #L-35FL1-A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Pipe Cleaners

Flexicore® 5/16X35 CORE AUGER With Handle

  • Fast #
  • Part #GL35FL1A
  • Item #424697
  • Manufacturer Part #L-35FL1-A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 35' x 5/16" replacement Flexicore(R) cable with regular head
  • Includes L-SHD, L-HA, L-2UC, L-3HDSC, L-3HDB, L-4RSB, L-RTR-2, L-CW
  • Requires Certification

Specifications

Collection:
Flexicore®
Color Finish Name:
Silver
Height:
2 in
Length:
13 in
Material:
Steel
Pipe Capacity:
1-1/4 in - 3 in
Width:
12 in