50 ft. x 1/4 in. Drain Snake
Flexicore® 50 ft. x 1/4 in. Drain Snake
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated
- Features an unequalled strength and the right amount of flexibility
- Carries a 1 year warranty against defect or breakage
- Made in the USA
Specifications
- Application:
- Drain Cleaning
- Collection:
- Flexicore®
- Corded Cordless:
- Corded
- Diameter:
- 1/4 in
- Length:
- 50 ft
- Product Type:
- Drain Cable
- Size:
- 1/4 in x 50 ft
- UL Listed:
- No