This product requires certification to purchase.

6 ft. Toilet Auger

You last purchased this on
 
General Pipe Cleaners

Flexicore® 6 ft. Toilet Auger

Brand image
You last purchased this on
 
General Pipe Cleaners

Flexicore® 6 ft. Toilet Auger

  • Fast #
  • Part #GT6FLDH
  • Item #90348
  • Manufacturer Part #T6FL-DH
3.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Teletube® has an extra 3 feet telescoped inside a guide tube until you need it
  • Allows for clearing of stoppages just beyond the bowl
  • Other features include a vinyl bowl guard, vinyl grip handle and turning handle, and a clip for securing the cable
  • Constructed with Flexicore® wire rope center cables that resists breaking and kinking
  • Vinyl handle features grip-clip to attach cable
  • Guaranteed against breakage for a full year
  • Requires Certification

Specifications

Application:
Toilet
Autofeed Cable:
No
Cable Length (ft):
6 ft
Collection:
Flexicore®
Color Finish Name:
Orange
Corded Cordless:
Cordless
Diameter:
11-1/4 in
Handle Material:
Plastic
Handle Type:
Grip
Height:
5 in
Length:
6 ft
Material:
Plastic
Power Source:
Manual
Tool Type:
Toilet Auger
Width:
8-1/2 in



Customers Also Bought
1–6 of 18 items
Part #GSVF
Item #304031
5 out of 5 Customer Rating
Requires Certification
Part #R37967
Item #372829
5 out of 5 Customer Rating
Requires Certification
Part #GT6FL
Item #36928
4.9 out of 5 Customer Rating
Requires Certification
Part #M48222760
Item #7374252
3.7 out of 5 Customer Rating
Requires Certification
Part #R62703
Item #7910230
4.9 out of 5 Customer Rating
Requires Certification
Part #CGS3
Item #670359
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G3FL
Item #14274
3.9 out of 5 Customer Rating
Requires Certification
Part #GL15FL1
Item #517015
4.8 out of 5 Customer Rating
Requires Certification
Part #GT6FL
Item #36928
4.9 out of 5 Customer Rating
Requires Certification
Part #G100EM4
Item #45057
3.2 out of 5 Customer Rating
Requires Certification
Part #G25HE1DDH
Item #1134480
3.8 out of 5 Customer Rating
Requires Certification
Part #G25HE1
Item #40353
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing