2 in. Float Flood Guard
This product has been replaced by
Manufacturer Part #2FH
Flood-Guard™ 2 in. Float Flood Guard
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3516-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Product Details
Product Details
- Flood-Guard operates like a check valve to seal off water back-up caused by overloaded sewers
- Water flows normally through the drain until the sewer begins to back up
- Then the Flood-Guard™ float rises to seal off the drain opening until the water recedes
- A screwdriver and a couple of minutes are all you need to install a Flood-Guard™
- Once in place, it can prevent property damage and a very messy clean-up job
- Installs in minutes
- Standpipe models available for use in extreme, extended pressure situations
- Gaskets for our basement flood prevention device are made of molded rubber
- All metal parts are plated or stainless steel
- Flood-Guard™ is made in the U.S.A
Specifications
- Collection:
- Flood-Guard™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Silver
- Diameter:
- 2 in
- IAPMO Listed:
- No
- Material:
- Stainless Steel, Steel, Rubber
- Product Type:
- Guard