Hot Spot Digital Pipe Locator for General Wire Spring Company GL and G3 Pipe Inspection Systems
Gen-Eye® Hot Spot® Hot Spot Digital Pipe Locator for General Wire Spring Company GL and G3 Pipe Inspection Systems
Frequently Purchased Together
Product Details
Product Details
- Easy to read display with icons lead you to your target and an auto backlight lets you locate in dimly lit areas
- Total field antenna array allows for location from any direction
- Line direction compass tells you the lay of the pipe
- Rugged locator has passed the 1-meter drop test and the 18" steel ball drop test
- Superior battery life with an automatic shutdown to save power
- Locates 2 sonde frequencies, 2 power frequencies, and 4 line frequencies with external transmitter
- Upgradeable software by using the USB port to upgrade software in the field or for a screen capture
- Simple, menu-based user interface with easy to access menus, eliminating the need for multiple screens
- Made in USA
Specifications
- Application:
- Detection
- Battery Size:
- D
- Battery Type:
- Alkaline
- Collection:
- Gen-Eye® Hot Spot®
- Power Source:
- Battery
- Tool Type:
- Cable/Pipe Locator
- Wireless Communication:
- Radio