200 ft. Inspection Camera
Gen-Eye POD® 200 ft. Inspection Camera
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Integral camera system – camera, reel, monitor in an all-in-one package.
- 7” LCD color monitor mounted on a gooseneck for easier viewing.
- Self-leveling color camera automatically keeps the picture right side up.
- Full size reel carries 200 ft. Gel-Rod® to inspect 3” to 10” lines
- Includes LED dimmer control, and AC/DC power cords
- Wi-Fi sends video to smartphone or tablet to record and send to customers
- 512 Hz Transmitter for easy camera location
Documents
Specifications
- Application:
- Pipeline Inspection, Plumbing Inspection, Septic and Sewer Line Inspections
- Cable Length (ft):
- 200 ft
- Collection:
- Gen-Eye POD®
- GSA Approved:
- No
- Material:
- Steel
- Number of Tools Included:
- 1
- Pipe Capacity:
- 3 in - 10 in
- Portable:
- Yes
- Power Source:
- AC/DC
- Smart Home Enabled:
- No
- Tool Type:
- Inspection Camera
- UL Listed:
- No
- Volts:
- 12/110V
- Weight:
- 67 lb
- Wireless Communication - FEI:
- Wi-Fi