This product requires certification to purchase.

25 ft. x 1/4 in. Drain Snake

You last purchased this on
 
General Pipe Cleaners

Handy™ 25 ft. x 1/4 in. Drain Snake

  • Fast #
  • Part #GD258
  • Item #304043
  • Manufacturer Part #D-25-8
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Pipe Cleaners

Handy™ 25 ft. x 1/4 in. Drain Snake

  • Fast #
  • Part #GD258
  • Item #304043
  • Manufacturer Part #D-25-8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Durable plastic container and a rugged patented chuck for maximum performance, flexibility and reliability
  • Securely holds 1/4", 5/16" and 3/8" Flexicore® cable
  • Includes 25' of 1/4" Flexicore® cable
  • Simply remove the handle and attach a 3/8" or 1/2" electric drill extra muscle on tough jobs
  • Quick chuck tightens firmly on cable with just a quarter turn
  • Can be operated manually or with 3/8" or 1/2" drill
  • Turn by hand or remove handle and attach to a drill
  • Durable container with comfortable turning sleeve
  • Made in the USA
  • Requires Certification

Specifications

Application:
Drain Cleaning
Cable Length (ft):
25 ft
Collection:
Handy™
Color Finish Name:
Black, Orange
Diameter:
1/4 in
Number of Tools Included:
1
Pipe Capacity:
1-1/4 in - 3 in
UL Listed:
No
Weight:
8.5 lb