320 Amp Hot Shot Pipe Thawing Machine
Hot-Shot™ 320 Amp Hot Shot Pipe Thawing Machine
Frequently Purchased Together
Product Details
Product Details
- Safely thaws frozen pipes in minutes
- Eliminates the need for tearing up floors or digging up frozen ground
- Can clear up to 100' of 1-1/2" pipe
- Equipped with 15 amp circuit breaker and thermal overload protection
- Guaranteed for 2 years
- Made in USA
- Output current: 320A with 14A draw
- Weighs just 30 lbs without cables
- Includes Hot-Shot® machine, two 20' #2 cables and clamps
Specifications
- AMP:
- 320
- Brand Model Compatibility:
- General Pipe Cleaners
- Collection:
- Hot-Shot™
- Color Finish Name:
- Black, Blue
- Fits Pipe Size:
- 1-1/2 in
- Handle Type:
- Grip
- Height:
- 18 in
- Length:
- 15 in
- Pipe Capacity:
- 1-1/2 in
- Power Source:
- Electric
- Volts:
- 115V
- Width:
- 15 in