13 HP 3000 PSI/4GPM Water Jet
Jet-Set™ 13 HP 3000 PSI/4GPM Water Jet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Economical gas jet is great for maintenance work
- 389 cc (13 hp) Honda engine with low oil shut off
- 3000 psi, 4 gpm triplex pump with Vibra-pulse®
- 200 ft. capacity hose reel with reel brake
- Rides on two flat-free foam core tires and heavy duty frame
- Includes: 200' x 3/8" hose, 4 pc. Nozzle set, nozzle cleaning tool, Rubber gloves
- Made in USA
- Standard safety features on all models include a thermal relief valve to protect the pump from heat damage, along with a back flow check valve and inlet filter
- Complete with tool box to store accessories and nozzles
- Jet-Set™ units can also be used as pressure washers
Specifications
- Application:
- Pipe Cleaning
- Collection:
- Jet-Set™
- Color Finish Name:
- Black, Orange
- Fits Pipe Size:
- 3/8 in
- Height:
- 43 in
- Horsepower:
- 13 hp
- Length:
- 28 in
- Power Source:
- Gas
- Pressure - Maximum:
- 3000 psi
- Weight:
- 180 lb
- Width:
- 28 in