25-1/2 in. Closet Attachment
Kinetic Water Ram™ 25-1/2 in. Closet Attachment
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Screws onto the front of the ram to position the cone in the bowl for a tighter seal
- Allows you to strike the blockage with greater impact and prevents back splash
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- Kinetic Water Ram™
- Collection:
- Kinetic Water Ram™
- Color Finish Name:
- Black
- Handle Type:
- Grip
- Height:
- 5 in
- Length:
- 25-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Toilet Attachment
- Tool Type:
- Closet Attachment
- UL Listed:
- No
- Width:
- 5 in