This product requires certification to purchase.

75 ft. X 3/8 in. Flexicore Cable with Cutter Set

You last purchased this on
 
General Pipe Cleaners

Mini-Rooter™ 75 ft. X 3/8 in. Flexicore Cable with Cutter Set

  • Fast #
  • Part #GMRPB
  • Item #4423650
  • Manufacturer Part #MRP-B
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Pipe Cleaners

Mini-Rooter™ 75 ft. X 3/8 in. Flexicore Cable with Cutter Set

  • Fast #
  • Part #GMRPB
  • Item #4423650
  • Manufacturer Part #MRP-B
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Clears drain line stoppages
  • Includes 75' of 3/8" Flexicore® cable and 4-piece cutter set
  • Built-in dolly with 6" semi-pneumatic wheels and folding handle
  • Removable drum
  • Made in USA
  • Made in the USA
  • Requires Certification

Specifications

AMP:
6.2
Application:
Drain Cleaning
Brand Model Compatibility:
General Pipe Cleaners
CSA Certified:
Yes
Cable Length (ft):
75 ft
Collection:
Mini-Rooter™
Color Finish Name:
Orange, Grey
Fits Pipe Size:
1-1/2 in - 3 in
Handle Type:
Grip
Height:
21 in
Length:
75 ft
Material:
Steel
Pipe Capacity:
1-1/2 in - 3 in
Power Source:
Electric
Width:
21 in