This product requires certification to purchase.

Ground Fault Circuit Interrupter with 10 ft. Cord

You last purchased this on
 
General Pipe Cleaners

Mini-Rooter® Ground Fault Circuit Interrupter with 10 ft. Cord

  • Fast #
  • Part #GGFI10
  • Item #4045016
  • Manufacturer Part #GFI-10
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
General Pipe Cleaners

Mini-Rooter® Ground Fault Circuit Interrupter with 10 ft. Cord

  • Fast #
  • Part #GGFI10
  • Item #4045016
  • Manufacturer Part #GFI-10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cord with ground fault circuit interrupter for drain cleaner
  • For use with Super-Vee(R)
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Height:
3-3/4 in
Length:
10 ft
UL Listed:
No